1298208
Casters
NILOS
NILOS
ACR35RH
NILOS NILOS
Description
ACR35RH BALL TRANSFER UNIT
Castor; 35MM Ball Size; Float-On; Black Color; Rubber Material; Right Hand
Part #
ACR35RH
BDI #
1298208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Casters/ACR35RH/p/1298208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162700
Weight / Kilogram
0.26
EAN
7316578047945
Product Group - BDI
M00134
Noun
Castor
Product Specification
35MM Ball Size; Float-On; Black Color; Rubber Material; Right Hand
Long Description
Castor; 35MM Ball Size; Float-On; Black Color; Rubber Material; Right Hand