ZH-X226/-X249/-X338, High-flow Blow and Vacuum
The ZH-X226/-X249/-X338 are all versatile and can function either as a blow off unit or a vacuum unit depending on the direction of the output port. With a supply pressure range 0 to 0.7 MPa and a large passage diameter, these units can be integrated into various applications including adsorption transfer, coolant blow, water droplet removal, etc.
ZH*-X185, Vacuum Flow Air Conveyor Unit
The ZH-X185 is versatile and can function either as a blow off unit or a vacuum unit depending on the direction of the output port. There is only one supply port and with available mounting brackets, it is very easy to install.