18010885
Narzędzia elektryczne i pneumatyczne
INGERSOLL RAND
INGERSOLL RAND
4A1SA
INGERSOLL RAND INGERSOLL RAND
Opis
INGERSOLL RAND 4A1SA
Chipping Hammer; 0.58" Hex Shank; 4" Stroke; 1480BPM; Outside Trigger Actuation; 29 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; 1.125" Bore; Swan Neck Handle; Industrial Duty; Side Adjustable Exhaust Location; Aluminum Housing Material; 1/2" Min Hose Size; Air Powered; 19 Length; Grooved Barrel With Lock Spring Retainer Type; 4" Stroke Length; 1 Year Warranty; Whether You are Working In Construction Or Demolition; The A Series Chipping Hammers Are Great For Any Job; With Its Incredible Power-To-Weight Ratio; These Hammers Will Increase Productivity And Make Working Easy; Durability The A Series Chipping Hammers Are Equipped With A Rubber Buffer Retainer And Threaded Barrels To Extend The Life Of Your Product; Reliability The A Series Hammers Have Lock Spring Retainers That Make Sure The Steel Stays In Place; Comes With A 1-Year Warranty
Nr. katalogowy
4A1SA
Nr kat. BDI
18010885
Szczegóły
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/pl/pl/Categories/Narz%C4%99dzia/Narz%C4%99dzia-elektryczne-i-pneumatyczne/4A1SA/p/18010885
Twoja Cena
Zapytaj o Cenę
BDIExpress
|
Specyfikacje
Kategoria
Minimalna Ilość Zamówieniowa
nie dostępny
Waga / Kilogram
8,516
UNSPSC
27131504
Grupa Produktowa BDI
G00160
EAN
0663023010465
Kod Taryfy
8467.19.10.00
Nazwa
Hammer
Łańcuch Słów
Chipping
URL Producenta
https://www.ingersollrand.com
Waga / LBS
17.5
Szczegóły Produktu
Chipping Hammer
Specyfikacja Produktu
0.58" Hex Shank; 4" Stroke; 1480BPM; Outside Trigger Actuation; 29 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; 1.125" Bore; Swan Neck Handle; Industrial Duty; Side Adjustable Exhaust Location; Aluminum Housing Material; 1/2" Min Hose Size; Air Powered; 19 Length; Grooved Barrel With Lock Spring Retainer Type; 4" Stroke Length; 1 Year Warranty; Whether You are Working In Construction Or Demolition; The A Series Chipping Hammers Are Great For Any Job; With Its Incredible Power-To-Weight Ratio; These Hammers Will Increase Productivity And Make Working Easy; Durability The A Series Chipping Hammers Are Equipped With A Rubber Buffer Retainer And Threaded Barrels To Extend The Life Of Your Product; Reliability The A Series Hammers Have Lock Spring Retainers That Make Sure The Steel Stays In Place; Comes With A 1-Year Warranty
Długi Opis
Chipping Hammer; 0.58" Hex Shank; 4" Stroke; 1480BPM; Outside Trigger Actuation; 29 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; 1.125" Bore; Swan Neck Handle; Industrial Duty; Side Adjustable Exhaust Location; Aluminum Housing Material; 1/2" Min Hose Size; Air Powered; 19 Length; Grooved Barrel With Lock Spring Retainer Type; 4" Stroke Length; 1 Year Warranty; Whether You are Working In Construction Or Demolition; The A Series Chipping Hammers Are Great For Any Job; With Its Incredible Power-To-Weight Ratio; These Hammers Will Increase Productivity And Make Working Easy; Durability The A Series Chipping Hammers Are Equipped With A Rubber Buffer Retainer And Threaded Barrels To Extend The Life Of Your Product; Reliability The A Series Hammers Have Lock Spring Retainers That Make Sure The Steel Stays In Place; Comes With A 1-Year Warranty