1374698
Hand Tools
TIMKEN
TIMKEN
VPMC175033
TIMKEN TIMKEN
Description
TIMKEN VPMC175033
Mechanical Puller; 110MM Arm Length; 140MM Width Of Grip; 3 Number Of Arm; 9/16" UNC 12 Height X 178MM Spindle Dimension
Part #
VPMC175033
BDI #
1374698
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/Hand-Tools/VPMC175033/p/1374698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.91
Product Group - BDI
G00190
Noun
Puller
Keyword String
Mechanical
Manufacturer URL
https://www.timken.com
Weight / LBS
4.2
Product Detail
Mechanical Puller
Product Specification
110MM Arm Length; 140MM Width Of Grip; 3 Number Of Arm; 9/16" UNC 12 Height X 178MM Spindle Dimension
Long Description
Mechanical Puller; 110MM Arm Length; 140MM Width Of Grip; 3 Number Of Arm; 9/16" UNC 12 Height X 178MM Spindle Dimension