https://www.bdiexpress.com/medias/INDTIMXXXXXX-22839757-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTZ8aW1hZ2UvanBlZ3xhREZoTDJoa05DOHhNREEyTVRjeE9URXdPVFkyTWk5SlRrUlVTVTFZV0ZoWVdGaGZNakk0TXprM05UZGZNekF3ZURNd01DNXFjR2N8ODdiNTA3NzI3NjA4ODFkNWYzYzQzYjNlMzM5ZjZmYTlmY2IzZDUzYTAzNDE4OWViZjRmZTA1MzI4MzI0YzViMQ
1323124
Mechanical Seals
TIMKEN
TIMKEN
24801-1099
TIMKEN TIMKEN
Description
24801-1099 BEARING ISOLATOR
Bearing Isolator; 1.5" Shaft Diameter; 2.378" Housing Bore; 0.5" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code
Part #
24801-1099
BDI #
1323124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Mechanical-Seals/24801-1099/p/1323124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.095
EAN
0053893342788
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.5" Shaft Diameter; 2.378" Housing Bore; 0.5" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code
Long Description
Bearing Isolator; 1.5" Shaft Diameter; 2.378" Housing Bore; 0.5" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code