对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

IZF10, Fan Type Ionizer

IZF10, Fan Type Ionizer

The IZF10 is SMC's compact fan ionizer. The fan ionizer emits static eliminating ions using ambient air, suitable for when an air supply is inconvenient or unavailable. Treatment area can be up to 1200mm / 47 in away. The fan is operated by a power switch, with an ion balance adjustment trimmer in the back. Available with a low noise or rapid static elimination fan.


IZF10R, Small Fan Ionizer w/Air Flow Function

IZF10R, Small Fan Ionizer w/Air Flow Function

The IZF10R shares the same fan size and ±13V ion balance with the IZF10, with two new features. A new 4-speed fan adjuster knob is added, including one higher and one lower speed for faster neutralization and greater range, or quieter operation. In addition to the high current/high voltage switch output, a second output signal indicates when emitter maintenance is required. These outputs pair with LEDs at the control panel indicating the same conditions. A power switch and an ion balance adjuster complete the controls.


IZF21/31, Fan Type Ionizer

IZF21/31, Fan Type Ionizer

The IZF21/31 fans offer market-leading performance, functionality, size and accessories. Treat an area up to 2' x 8', neutralizing static as rapidly as 0.5s while achieving a ±5V balance. 8 emitters provide high ion output, and reverse polarity each time power is supplied, increasing durability. Controls include a power switch, 10-speed fan adjuster, and ion balance adjuster. 4 red/green LEDs communicate 10 normal and alarm conditions. Accessories include a filter, and automatic emitter cleaner, an adjustable louver, and a replaceable emitter cartridge.


IZF10/IZS40, AC Adapter

IZF10/IZS40, AC Adapter

AC Adapter for series IZF10 and IZS40 ionizers. Option with or without AC cord. Note: NOTcompatible with IZS41/42.


IZF10, Mounting Bracket

IZF10, Mounting Bracket

Mounting bracket for series IZF10 Fan Ionizers