24663678
液压
EBCAIR
EBCAIR
BX80-GREY
EBCAIR EBCAIR
描述
EBCAIR BX80-灰色 ; 空气净化装置/空气净化器
Air Purifier; 168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; Gray Color
制造商部件号
EBCAIR BX80-灰色
BDI部件号
24663678
详情
461.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/BX80-GREY/p/24663678
单价(不含税)
¥461.00 / 套
¥1,006.00 / 套 BDIExpress
¥1,006.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.6
Product Group - BDI
E02230
名称
Purifier
关键字串
Air
重量/磅
5.73201
产品明细
Air Purifier
产品规格
168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; Gray Color
详细描述
Air Purifier; 168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; Gray Color