17949721
配件/适配器
SMC
SMC
SMC KQG2T06-02S
SMC SMC
描述
SMC KQG2T06-02S ; 自动化产品/接头
Tube Tee; Union; 6MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 33.2MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
制造商部件号
KQG2T06-02S
BDI部件号
17949721
详情
141.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/SMC-KQG2T06-02S/p/17949721
单价(不含税)
¥141.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.096
Product Group - BDI
F02172
名称
Tee
关键字串
Tube
产品明细
Tube Tee
产品规格
Union; 6MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 33.2MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
详细描述
Tube Tee; Union; 6MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 33.2MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free