

25187754
泵
BELL & GOSSETT
BELL & GOSSETT
E-1510 6BD SS
BELL & GOSSETT BELL & GOSSETT
描述
BELL & GOSSETT E-1510 6BD SS
Centrifugal Pump; 6" Size X 1-7/16" Thickness X 12-1/8" Outside Diameter Discharge Flange; 8" Size X 1-5/8" Thickness X 14-3/4" Outside Diameter Discharge Flange; 324T Frame; 16" Width; 51-3/4" Length; 15" Height; Base Mounted; 125# ANSI Flange
制造商部件号
E-1510 6BD SS
BDI部件号
25187754
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/E-1510-6BD-SS/p/25187754
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
517.05
Product Group - BDI
F02272
名称
Pump
关键字串
Centrifugal
产品明细
Centrifugal Pump
产品规格
6" Size X 1-7/16" Thickness X 12-1/8" Outside Diameter Discharge Flange; 8" Size X 1-5/8" Thickness X 14-3/4" Outside Diameter Discharge Flange; 324T Frame; 16" Width; 51-3/4" Length; 15" Height; Base Mounted; 125# ANSI Flange
详细描述
Centrifugal Pump; 6" Size X 1-7/16" Thickness X 12-1/8" Outside Diameter Discharge Flange; 8" Size X 1-5/8" Thickness X 14-3/4" Outside Diameter Discharge Flange; 324T Frame; 16" Width; 51-3/4" Length; 15" Height; Base Mounted; 125# ANSI Flange