Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24VDC Step Motor Controller

24VDC Step Motor Controller

The 24VDC step motor, LE’s most common motor, includes encoder feedback. It is ideal for transfer of a high workload at a low speed, and for pushing operations. SMC offers numerous controllers to operate these step motors, depending upon the desired relationship with the PLC. Step motors can be controlled by calls to a step data table, by pulse input from the PLC, or over a fieldbus network. A programless controller is also available.
24VDC Servo Motor Controller

24VDC Servo Motor Controller

Several series, including rod, slider and slide table types, can be configured with a 24VDC servo motor. Maximum work load is lower than the step motor, but remains constant over the full speed range. Servo motors can be operated by a step data table controller interfacing directly with the PLC, or via fieldbus network directed by a gateway unit.
24VDC Fieldbus

24VDC Fieldbus

SMC offers several fieldbus protocol enabled controllers for LE’s 24VDC step motor actuators. Single axis direct input controllers are available for Ethernet/IP and CC-Link. Also, there is a 4-axis controller with Ethernet/IP capability. A gateway device offers network access using CC-Link DeviceNet, Profibus or Ethernet/IP protocol as well. The gateway can connect up to 12 RS485 serial controllers, including both the LECP6 for step motors and the LECA6 servo motors.


24VDC with IO-Link

24VDC with IO-Link

The JXCL1 is a single axis controller for the 24VDC step motors of LE series electric actuators.  This controller supports the IO-Link communication protocol.  When paired with an IO-Link master, it is possible to monitor status, reset alarms, set step data, and input motion controls directly from the PLC's HMI screen.  A full range of parameter settings are available.  IO-Link enables settings recovery when changing the controller for any reason.  JXCL1 incorporates IO-Link version 1.1 and com3 speed.


AC Servo Drivers

AC Servo Drivers

LE’s AC servo motors offer higher speeds and accelerations than DC types, as well as higher torques for larger actuators. Incremental and absolute pulse input drivers are available, as well as network models for CC-Link fieldbus protocol and Mitsubishi’s SSCNET.
Card Motor Controller

Card Motor Controller

The LATC4 controller exclusively operates the LAT3 magnetic drive card motor. Laptop software is easy to follow, including screens for step data and I/O setup, as well as monitoring and testing operations. The easier of two step data entry modes requires only target position, positioning time, and load weight.