40A38H
Description
40A38H ROLLER CHAIN SPROCKET ; RS40-1A38T W/HARDENED TOOTH
Part # 40A38
BDI # 17159248
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
50A38H
Description
50A38H ROLLER CHAIN SPROCKET ; RS50-1A38T W/HARDENED TOOTH
Part # 50A38
BDI # 17159424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
60B38H
Description
60B38H ROLLER CHAIN SPROCKET ; 3/4" P 38T W/HARDENED TOOTH
Part # 60B38
BDI # 17159676
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60B38 X 2 PB
Description
60B38 X 2 PB SPROCKET ; 60 CHAIN 38 TOOTH 2" PLAIN BORE
Part # 60B38 X 2 PB
BDI # 24680252
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
H80BTL38
Description
H80BTL38 ROLLER CHAIN SPROCKET ; 1/2 TO 2-11/16IN BORE W/HARDENED TOOTH
Part # H80BTL38
BDI # 24344309
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Bushed