2080B25H
Description
2080B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B25
BDI # 17159109
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572123
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Rough Bore
2042B25H
Description
2042B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B25
BDI # 17158879
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572119
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
2082B25H
Description
2082B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B25
BDI # 17159027
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572470
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
D100B25H
Description
D100B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B25
BDI # 17160022
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Global Part Number GPN:
37147
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore