2080B19H
Description
2080B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B19
BDI # 17159103
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573099
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Rough Bore
2050B19H
Description
2050B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B19
BDI # 17158901
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572468
Pitch Diameter - Millimeter:
97.79
Mounting Method:
Rough Bore
2060A19H
Description
2060A19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060A19
BDI # 17159054
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572279
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Rough Bore
D140B19H
Description
D140B19H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B19
BDI # 17160031
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Rough Bore
D120B19H
Description
D120B19H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B19
BDI # 17159956
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Global Part Number GPN:
37159
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore