2060B18H
Description
2060B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B18
BDI # 17159071
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573128
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
2082B18H
Description
2082B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B18
BDI # 17159020
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572129
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D100B18H
Description
D100B18H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B18
BDI # 17160015
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
37140
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
2050B18H
Description
2050B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B18
BDI # 17158900
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572441
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore