D120B13H
Description
D120B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B13
BDI # 17159951
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Global Part Number GPN:
37153
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
2062B13H
Description
2062B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B13
BDI # 17158950
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572568
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Rough Bore
2060B13H
Description
2060B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B13
BDI # 17159066
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572639
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Rough Bore
2040B13H
Description
2040B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B13
BDI # 17158978
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573069
Pitch Diameter - Millimeter:
54.661
Mounting Method:
Rough Bore
2042B13H
Description
2042B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B13
BDI # 17159010
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572943
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore