60B56F X 2
Description
H60B56 X 2 ROLLER CHAIN SPROCKET ; 60 CHAIN 56 TOOTH 2" BORE
Part # 60BS56 2
BDI # 915730
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
H100B22 X 1-3/4
Description
H100B22 X 1-3/4 ROLLER CHAIN SPROCKET ; SINGLE 100B TOOTH22 BORE1-34 W/HT
Part # H100B22 X 1-3/4
BDI # 22091420
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H80B28F X 3
Description
H80B28F X 3 CHAIN SPROCKET ; 1" PITCH 28 TOOTH 3"BORE
Part # H80B28F X 3
BDI # 26287190
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
H120C32F X 2-1/2
Description
H120C32F X 2-1/2 CHAIN SPROCKET ; 120C32 X 2-1/2, 120 CHAIN, 32 TOOTH
Part # H120C32F X 2-1/2
BDI # 25188582
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore
H80B42F X 2-1/8 KW 2SS
Description
H80B42F X 2-1/8 KW 2SS SPROCKET ; 80 ANSI 42 TOOTH 2-1/2IN BORE
Part # H80B42F X 2-1/8 KW 2SS
BDI # 25170361
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore