Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38141
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
50SK54H
Description
50SK54H ROLLER CHAIN SPROCKET ; 5/8" P 54T SK BUSHED W/HARDENED TOOTH
Part # 50SK54
BDI # 920077
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
QD Bushing
Global Part Number GPN:
38022
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
50A40H
Description
50A40H ROLLER CHAIN SPROCKET ; RS50-1A40T W/HARDENED TOOTH
Part # 50A40
BDI # 17159426
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
50SDS48H
Description
50SDS48H ROLLER CHAIN SPROCKET ; 5/8" P 48T SDS BUSHED W/HARDENED TOOTH
Part # 50SDS48
BDI # 920068
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
QD Bushing
Global Part Number GPN:
37930
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed