Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38189
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
120S60H
Description
120S60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T M BUSHED W/HARDENED TOOTH
Part # 120S60
BDI # 17158692
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
573258
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
120R40H
Description
120R40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T R1 BUSHED W/HARDENED TOOTH
Part # 120R40
BDI # 17158687
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Split Taper Bushing
Global Part Number GPN:
573253
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
120C45H
Description
120C45H ROLLER CHAIN SPROCKET ; RS120-1C45T HARDENED TOOTH
Part # 120C45
BDI # 17158681
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572228
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed