Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Outside Diameter - Inch:
12.301
Material:
Steel
Other Features:
Taper Bushing
Global Part Number GPN:
573041
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
H12A15 X 14MM
Description
H12A15 X 14MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 12A15
BDI # 21579251
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Outside Diameter - Inch:
3.978
Material:
Carbon Steel
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Outside Diameter - Inch:
4.738
Material:
Steel
Global Part Number GPN:
572312
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore