Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
28.575
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
53.188
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563426
Mounting Method:
Concentric Collar
23256-2
Description
23256-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 5/8" WD
Part # 23256-20024
BDI # 1318698
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Global Part Number GPN:
646682
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
23256
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.008
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.102
Global Part Number GPN:
488712
SFT-24
Description
SFT-24 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 HOLE
Part # 700552
BDI # 351902
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16913
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
3221 AWM
Description
3221 AWM ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3221 AWM
BDI # 1250468
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257960
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)