3776-2
Description
3776-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.771" BORE 1.193" WD
Part # 3776-20024
BDI # 1338556
Features
Component:
Cone
Width - Millimeter:
30.302
Inch - Metric:
Inch
Bore - Millimeter:
44.983
Bore - Inch:
1.771
Global Part Number GPN:
647199
Precision Class:
Standard
Width - Inch:
1.193
Basic Number:
3776
TREL 10
Description
TREL 10 ROD END BEARING ; 5/8" BORE 9/16" HOUSING WD MALE
Part # 1501000000
BDI # 354882
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Other Features:
Biodegradable | Non Flammable | Thin Film
Container Type:
Aerosol Can
Texture:
Aerosol
Color:
Colorless
Product Name:
Dry Lubricant
Product Type:
Silicone Film
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
374598
Self Aligning:
No