10S316-R
Description
10S316-R SECTIONAL SCREW, 10"X1-1/2"X9'-10" RH (SMARTCATALOG)
Part # 10S316-R
BDI # 26372713
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Direction:
Right
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Product Type:
Sectional
24CTF7-12
Description
24CTF7-12 CONVEYOR SCREW TROUGH, 24" X 3/16 X 12' FRMD U SHAPE (SMARTCATALOG)
Part # 24CTF7-12
BDI # 26386867
Features
Size:
24 IN Dia X 3/16 GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Formed Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | One Piece Construction
24CTA3-12
Description
24CTA3-12 CONVEYOR SCREW TROUGH, 24" X 1/4 X 12' U SHAPE (SMARTCATALOG)
Part # 24CTA3-12
BDI # 26374345
Features
Size:
24 IN Dia X GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Angle Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | Rigid Construction
20CTF3-12
Description
20CTF3-12 CONVEYOR SCREW TROUGH, 20" X 1/4 X 12' FRMD U SHAPE (SMARTCATALOG)
Part # 20CTF3-12
BDI # 26389836
Features
Size:
20 IN Dia X 1/4 GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Formed Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | One Piece Construction
20CTF7-12
Description
20CTF7-12 CONVEYOR SCREW TROUGH, 20" X 3/16 X 12' FRMD U SHAPE (SMARTCATALOG)
Part # 20CTF7-12
BDI # 26386864
Features
Size:
20 IN Dia X 3/16 GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Formed Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | One Piece Construction