18299971
Hand Tools
STANLEY
STANLEY
57-550
STANLEY STANLEY
Description
57-550 SOFT-FACE SLEDGE HAMMER ; SOFT-FACE 5LB
Dead Blow Hammer; Orange Color; 2-3/4" Nominal Face Diameter; Forged Steel Handle Material; 7" Head Length; Urethane Head Material; 5LB Head Weight; 19-5/8" Nominal Overall Length; Stanley
Part #
57-550
BDI #
18299971
Details
183.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/57-550/p/18299971
Your Price
$ 183.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111602
Weight / Kilogram
2.513
EAN
0076174575507
Product Group - BDI
G00190
Noun
Hammer
Product Detail
Dead Blow Hammer
Product Specification
Orange Color; 2-3/4" Nominal Face Diameter; Forged Steel Handle Material; 7" Head Length; Urethane Head Material; 5LB Head Weight; 19-5/8" Nominal Overall Length; Stanley
Long Description
Dead Blow Hammer; Orange Color; 2-3/4" Nominal Face Diameter; Forged Steel Handle Material; 7" Head Length; Urethane Head Material; 5LB Head Weight; 19-5/8" Nominal Overall Length; Stanley