20088413
Tools
DEWALT TOOLS
DEWALT TOOLS
DCGG571M1
DEWALT TOOLS DEWALT TOOLS
Description
DCGG571M1 GREASE GUN ; 20V MAX SYSTEM 5 OZ/MIN 42" HOSE LG
Grease Gun Kit; 16 Oz Bulk Capacity; 14.5 Oz Cartridge Capacity; 42 Hose Length; Led Light; 5 Oz /Min Max Volume; Cordless Power Tool Type
Part #
DCGG571M1
BDI #
20088413
Details
734.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DCGG571M1/p/20088413
Your Price
$ 734.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
4.308
EAN
0885911330367
Product Group - BDI
G00160
Noun
Kit
Keyword String
Grease Gun
Manufacturer URL
https://www.dewalt.com
Product Detail
Grease Gun Kit
Product Specification
16 Oz Bulk Capacity; 14.5 Oz Cartridge Capacity; 42 Hose Length; Led Light; 5 Oz /Min Max Volume; Cordless Power Tool Type
Long Description
Grease Gun Kit; 16 Oz Bulk Capacity; 14.5 Oz Cartridge Capacity; 42 Hose Length; Led Light; 5 Oz /Min Max Volume; Cordless Power Tool Type