18493198
Cutting Tools
IRWIN TOOLS
IRWIN TOOLS
30516
IRWIN TOOLS IRWIN TOOLS
Description
30516 MECHANIC LENGTH DRILL BIT ; 1/4" COBALT 135DEG
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 1/4" Diameter, 1-3/4" Flute Length, 3-5/16" Overall Length
Part #
30516
BDI #
18493198
Details
15.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/30516/p/18493198
Your Price
$ 15.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.017
EAN
0024721305169
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Product Detail
Drill Bit
Product Specification
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 1/4" Diameter, 1-3/4" Flute Length, 3-5/16" Overall Length
Long Description
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 1/4" Diameter, 1-3/4" Flute Length, 3-5/16" Overall Length