27370 / 2.75X3.751X0.438 CRWHA1 R
Description
CRSEAL 27370 / 2.75X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 27370
BDI # 1243867
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184754
17285 / 1.75X2.437X0.315 CRWA1 R
Description
CRSEAL 17285 / 1.75X2.437X0.315 CRWA1 R ; DBL LIP SEAL
Part # 17285
BDI # 1414059
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183024
13427 / 1.339X1.929X0.315 HMSA7 P
Description
CRSEAL 13427 / 1.339X1.929X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13427
BDI # 1241577
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603616
30X40X4 HMS4 R
Description
CRSEAL 30X40X4 HMS4 R LIP SEAL ; NON-RETURNABLE
Part # 30X40X4 HMS4 R
BDI # 1249929
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607245
37396 / 3.75X4.751X0.438 CRWH1 R
Description
CRSEAL 37396 / 3.75X4.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 37396
BDI # 1244228
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185745