https://www.bdiexpress.com/medias/INDSKFXXXXXX-15039820-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTF8aW1hZ2UvanBlZ3xhR1kwTDJnME1TOHhNREE1TURBMU1USTNNamN6TkM5SlRrUlRTMFpZV0ZoWVdGaGZNVFV3TXprNE1qQmZNekF3ZURNd01DNXFjR2N8YjI5MzIwNDUzNDQ0N2FkN2VjYjYxNzI0ODgxMzcyODY3YjcxYjA4Njg1MmMyOTI0ZGI2YzE1MzJmNmExNzcxMg
1297489
Mechanical Seals
SKF
SKF
86562 / 9.5X2.5 LDSLV4
SKF SKF
Description
CRSEAL 86562/ 9.5X2.5 LDSLV4 WEAR SLEEVE ; NON-RETURNABLE
Wear Sleeve; 9.5" Shaft Diameter; 2.5" Nominal Width; For LDSLV4 Seal Design Code
Part #
86562
BDI #
1297489
Details
4157.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/86562-9-5X2-5-LDSLV4/p/1297489
Your Price
$ 4,157.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.14
EAN
0085311089074
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Product Specification
9.5" Shaft Diameter; 2.5" Nominal Width
Long Description
Wear Sleeve; 9.5" Shaft Diameter; 2.5" Nominal Width; For LDSLV4 Seal Design Code