https://www.bdiexpress.com/medias/INDXXXXXXXXX-27079134-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzMDV8aW1hZ2UvanBlZ3xhRFl5TDJneVppOHhNRE0zTXpNMk5UVXpNRFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamN3TnpreE16UmZNekF3ZURNd01DNXFjR2N8M2Y0ZGIwYWE2YTA0YTg4YzQwY2RlZDU2MTgyNTZmNjg4M2NhOWNmYmM3NGE5Y2RhNzU2YjhhODNlOWI3ZDRlMg
27079134
Plant And Work Zone Safety
3M
3M
165RED4A
3M 3M
Description
165RD4A TEMFLEX ELECTRICAL TAPE ; GENERAL USE VINYL 100RLL/CS
Electrical Tape; 60' Length; 3/4" Width; 0.006" Thickness; PVC; Red; 600V/1000V Voltage; 1000V/MIL Dielectric Strength; 100 Rolls Per Case
Part #
7100169492
BDI #
27079134
Details
2.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Plant-And-Work-Zone-Safety/165RED4A/p/27079134
Your Price
$ 2.36 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201502
Weight / Kilogram
0
EAN
0076308925758
Product Group - BDI
S00266
Harmonized Tariff Code
3919.10.20.20
Noun
Tape
Keyword String
Electrical
Manufacturer URL
https://www.3m.com
Product Detail
Electrical Tape
Product Specification
60' Length; 3/4" Width; 0.006" Thickness; PVC; Red; 600V/1000V Voltage; 1000V/MIL Dielectric Strength; 100 Rolls Per Case
Long Description
Electrical Tape; 60' Length; 3/4" Width; 0.006" Thickness; PVC; Red; 600V/1000V Voltage; 1000V/MIL Dielectric Strength; 100 Rolls Per Case