https://www.bdiexpress.com/medias/INDXXXXXXXXX-18676546-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NzR8aW1hZ2UvanBlZ3xhREJqTDJnd05TODVPVEV4TlRRNU5EWXdOVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHhPRFkzTmpVME5sOHpNREI0TXpBd0xtcHdad3wyMDQ4M2QzZTNjMTNkYmQ4Y2QxZDI2YTEzODBjZjMxZTBlOTFjYmZiMjlhMTQxMDI0MjU1NGVlZWRhZDNmNjUz
18676546
Personal Protection
PIONEER PROTECTIVE
PIONEER PROTECTIVE
6697 M
PIONEER PROTECTIVE PIONEER PROTECTIVE
Description
6697 M HI-VIZ SURVEYORS SAFETY VEST ; ORANGE M
Safety Vest; Surveyor; 650 Denier Oxford Polyester With Polyurethane Coating; CSA; Hi-Viz; Orange; M Size
Part #
V1010350-M
BDI #
18676546
Details
75.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/6697-M/p/18676546
Your Price
$ 75.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181507
Weight / Kilogram
0.602
EAN
0626053519247
Product Group - BDI
S00262
Harmonized Tariff Code
4015.90.00.50
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://surewerx.com
Product Detail
Safety Vest
Product Specification
Surveyor; 650 Denier Oxford Polyester With Polyurethane Coating; CSA; Hi-Viz; Orange; M Size
Long Description
Safety Vest; Surveyor; 650 Denier Oxford Polyester With Polyurethane Coating; CSA; Hi-Viz; Orange; M Size