21834937
Personal Protection
WATSON GLOVES
WATSON GLOVES
546-M
WATSON GLOVES WATSON GLOVES
Description
546-M SCAPE GOAT GLOVES ; GOATSKIN 1-PAIR 6EA/PAK 120EA/CS
Glove; M Size; Scape Goat; Full-Grain Goatskin Leather; Drivers Style With Keystone Thumb; Shirred Elastic Wrist; Slip-on Style Cuff
Part #
546-M
BDI #
21834937
Details
6.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/546-M/p/21834937
Your Price
$ 6.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.091
EAN
0065537834924
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.40.50
Product Detail
Glove
Product Specification
Glove; M Size; Scape Goat; Full-Grain Goatskin Leather; Drivers Style With Keystone Thumb; Shirred Elastic Wrist; Slip-on Style Cuff
Long Description
Glove; M Size; Scape Goat; Full-Grain Goatskin Leather; Drivers Style With Keystone Thumb; Shirred Elastic Wrist; Slip-on Style Cuff