https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTF8aW1hZ2UvanBlZ3xhR1EwTDJneE5pOHhNREEzT0RrMU56RTBNakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnwxMDc2YmIxYmIwMDU3MzgwZmI4ZWU1MWYzMGI0ZGQ3YmEyYTY3NjM1ZTA3YmI3ZWQ5ZTYxMzZiMGMzNDFmZTMy
24342251
Roller Chain Sprockets
TSUBAKI
TSUBAKI
H160B10
TSUBAKI TSUBAKI
Description
H160B10 1-1/2 RSB ROLLER CHAIN SPROCKET ; RS160-1B10T W/HARDENED TOOTH
Roller Chain Sprocket; 160 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 7.356" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 2" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Part #
160B10HT
BDI #
24342251
Details
315.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H160B10/p/24342251
Your Price
$ 315.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.444
EAN
0097039907042
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Roller Chain Sprocket
Product Specification
160 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 7.356" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 2" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Long Description
Roller Chain Sprocket; 160 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 7.356" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 2" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material