https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzl8aW1hZ2UvanBlZ3xhREppTDJneE55OHhNREEzT0RrMU56RTNORGd4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8YTA0YmEzNjk2NGY1YmMwZjlhNWM4ZmNmNWM5MTExMTI3ODg2YWU1ZTYzOGE0ZjQ0MjcwOGQ5Yjg0M2VjZWUwYQ
918388
Roller Chain Sprockets
TSUBAKI
TSUBAKI
60Q72H
TSUBAKI TSUBAKI
Description
60Q72H ROLLER CHAIN SPROCKET ; 3/4" P 72T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 17.628" Outside Diameter; 17.195" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
60Q72
BDI #
918388
Details
293.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60Q72H/p/918388
Your Price
$ 293.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
14.483
EAN
0097039808721
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
72
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
14.483
Long Description
Roller Chain Sprocket; 60 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 17.628" Outside Diameter; 17.195" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
17.628 Inch | 447.751 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
17.195 Inch | 436.753 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh