https://www.bdiexpress.com/medias/INDREXCHNXXX-880-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTV8aW1hZ2UvanBlZ3xhRE0yTDJneFl5OHhNRE0zTXpZNU1UZ3dNVFl6TUM5SlRrUlNSVmhEU0U1WVdGaGZPRGd3WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xmYzQ4OGZkMzE2MDNlNmFkMzBhZWY5OWI4MGQwOGNkMDkxZDNjMjEzMTllNGYzM2ExMTlmZjFiNWFiMzIwNGM3
19434259
Table Top Chains
REXNORD
REXNORD
HP 880 TAB BO-K450
REXNORD REXNORD
Description
HP880BOTK4.5 TABLETOP CHAIN ; 4.5" WIDE
Chain Plate Top; 880TAB; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
1268145
BDI #
19434259
Details
56.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP-880-TAB-BO-K450/p/19434259
Your Price
$ 56.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.046
EAN
0793699457773
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.046
Long Description
Chain Plate Top; 880TAB; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh