https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-A162536DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNzZ8aW1hZ2UvanBlZ3xhRGs0TDJnek5pOHhNRFEzT1RBMk1EVTRNalF6TUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVRFMk1qVXpOa1JFWHpNd01IZ3pNREF1YW5CbnwxNjBhYmJmMDllNTJiNzkyNzZhNzBkN2VmMmRlNjE4MGIyYWQzNDA0MmIyNWUyMGNhNzRhNDNhZGIyYWQ1ZGE2
853599
Non-Mounted Bearings
THOMSON
THOMSON
A162536-DD
THOMSON THOMSON
Description
A162536-DD LINEAR BEARING ; 1" BORE 1-9/16" OD
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Part #
A162536DD
BDI #
853599
Details
192.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/A162536-DD/p/853599
Your Price
$ 192.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.17
EAN
0662486104919
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A162536-DD
Weight / LBS
0.38
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Length
2.25 Inch | 57.15 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh