21739416
Lighting Fixtures
DEWALT TOOLS
DEWALT TOOLS
DCL079B
DEWALT TOOLS DEWALT TOOLS
Description
DCL079B TRIPOD LIGHT ; 20V MAX CORDLESS
Tripod Light; 1001 To 3000 Lumens; 20V Voltage Max System; 39" Tool Height; 9" Tool Length
Part #
DCL079B
BDI #
21739416
Details
558.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Lighting-Fixtures/DCL079B/p/21739416
Your Price
$ 558.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0.005
EAN
0885911534239
Product Group - BDI
L01234
Noun
Light
Keyword String
Tripod
Manufacturer URL
https://www.dewalt.com
Weight / LBS
16
Product Detail
Tripod Light
Product Specification
1001 To 3000 Lumens; 20V Voltage Max System; 39" Tool Height; 9" Tool Length
Long Description
Tripod Light; 1001 To 3000 Lumens; 20V Voltage Max System; 39" Tool Height; 9" Tool Length