17897989
Pumps
ENERPAC
ENERPAC
P-80
ENERPAC ENERPAC
Description
P-80 HYDRAULIC HAND PUMP ; 2-SPEED
Manual Pump; Two Speed; Ultima Steel Hydraulic Hand; 134 In3 Usable Oil
Part #
P80
BDI #
17897989
Details
2011.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/P-80/p/17897989
Your Price
$ 2,011.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151533
Weight / Kilogram
11.893
EAN
0662005107407
Product Group - BDI
F02272
Noun
Pump
Keyword String
Manual
Weight / LBS
23.6
Product Detail
Manual Pump
Product Specification
Manual Pump; Two Speed; Ultima Steel Hydraulic Hand; 134 In3 Usable Oil
Long Description
Manual Pump; Two Speed; Ultima Steel Hydraulic Hand; 134 In3 Usable Oil