https://www.bdiexpress.com/medias/INDXXXXXXXXX-20847198-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzN8aW1hZ2UvanBlZ3xhRFJtTDJnMk15ODVPRFl4TVRrMU9USXpORGcyTDBsT1JGaFlXRmhZV0ZoWVdGOHlNRGcwTnpFNU9GOHpNREI0TXpBd0xtcHdad3wyNTE3YzA2MGEyMmU1ZjUxNjAwZjQxNWRjZTYwMWVmYzdhNzUwYjRjODhkNGZiOGJhNjk4YmVkYmRlNjAyZTZj
20847198
Nuts Bolts Screws
BDI APPROVED FASTNR
BDI APPROVED FASTNR
S016-010-0090
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
DIN 912-A4 M10X90 50/BOX ; STAINLESS SOCKET HEAD CAP SCREW 50/BOX
Cap Screw; Socket Head; M10X90 Thread; DIN 912; A4 Stainless Steel
Part #
S016-010-0090
BDI #
20847198
Details
305.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/S016-010-0090/p/20847198
Your Price
$ 305.44 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
6.2
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.80.55
Noun
Screw
Keyword String
Cap
Product Detail
Cap Screw
Product Specification
Cap Screw; Socket Head; M10X90 Thread; DIN 912; A4 Stainless Steel
Long Description
Cap Screw; Socket Head; M10X90 Thread; DIN 912; A4 Stainless Steel