25166521
Nuts Bolts Screws
BDI APPROVED FASTNR
BDI APPROVED FASTNR
559-070
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
559-070 ; CHROME PLTD M12X1.5 ACORN WHEEL NUT
Wheel Nut; M12 X 1.5 Thread Size; 13/16" Hex; 1-3/8" Length; Chrome Plated; Acorn Head Type
Part #
559-070
BDI #
25166521
Details
65.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/559-070/p/25166521
Your Price
$ 65.06 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161700
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Wheel
Product Detail
Wheel Nut
Product Specification
M12 X 1.5 Thread Size; 13/16" Hex; 1-3/8" Length; Chrome Plated; Acorn Head Type
Long Description
Wheel Nut; M12 X 1.5 Thread Size; 13/16" Hex; 1-3/8" Length; Chrome Plated; Acorn Head Type