https://www.bdiexpress.com/medias/INDDODADPTRX-23679382-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTV8aW1hZ2UvanBlZ3xhRGRtTDJnNE15OHhNRFUxT1RFeU1EazVPRFF6TUM5SlRrUkVUMFJCUkZCVVVsaGZNak0yTnprek9ESmZNekF3ZURNd01DNXFjR2N8ZGY2N2ZiMzlhYmIzMzhkOWE3N2VhODNmYjNhMzczNGE3ODE2MmZlNzdjOWYzOTJkNjk1YTFiZjkwYzdlN2IyNw
23679382
Sensors
DODGE
DODGE
749904
DODGE DODGE
Description
749904 BEARING ADAPTER ; 1/8-27 NPT FOR SMART SENSOR
Adapter Fitting; 1/4"-28 UNF-SAE Threaded; 0.88" Height; Pipe Threaded; For Mounted Bearing to Smart Sensor; Optify Condition Monitoring Platform
Part #
749904
BDI #
23679382
Details
47.75
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Sensors/749904/p/23679382
Your Price
$ 47.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.077
EAN
0782477573286
Product Group - BDI
B02222
Noun
Fitting
Keyword String
Adapter
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Adapter Fitting
Product Specification
1/4"-28 UNF-SAE Threaded; 0.88" Height; Pipe Threaded
Long Description
Adapter Fitting; 1/4"-28 UNF-SAE Threaded; 0.88" Height; Pipe Threaded; For Mounted Bearing to Smart Sensor; Optify Condition Monitoring Platform