18379748
Tools
STARRETT
STARRETT
827A
STARRETT STARRETT
Description
827A EDGE FINDER ; 0.375X0.2" SINGLE END
Edge Finder; 0.2" Contact Diameter; 0.375" Body Diameter; Single End
Part #
53062
BDI #
18379748
Details
78.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/827A/p/18379748
Your Price
$ 78.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
EAN
0049659530629
Product Group - BDI
E02230
Noun
Finder
Keyword String
Edge
Manufacturer URL
https://www.starrett.com
Product Detail
Edge Finder
Product Specification
0.2" Contact Diameter; 0.375" Body Diameter; Single End
Long Description
Edge Finder; 0.2" Contact Diameter; 0.375" Body Diameter; Single End