21764613
Accessories Replacement Parts and Miscellaneous
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2105
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2105 PEN LIGHT ; ALKALINE CORDLESS
LED Penlight; Aluminum; 100 Maximum Lumens Output; Red; 5.39" Length; AAA Flashlight Battery; Aluminum; Push Button Switch; Polycarbonate Lens; 43M Beam Distance
Part #
2105
BDI #
21764613
Details
46.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/2105/p/21764613
Your Price
$ 46.60 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0.127
EAN
0045242511587
Product Group - BDI
L01234
Noun
Penlight
Keyword String
LED
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Led Penlight
Product Specification
LED Penlight; Aluminum; 100 Maximum Lumens Output; Red; 5.39" Length; AAA Flashlight Battery; Aluminum; Push Button Switch; Polycarbonate Lens; 43M Beam Distance
Long Description
LED Penlight; Aluminum; 100 Maximum Lumens Output; Red; 5.39" Length; AAA Flashlight Battery; Aluminum; Push Button Switch; Polycarbonate Lens; 43M Beam Distance