844336
Manual Clutches and Brakes
WARNER ELECTRIC
WARNER ELECTRIC
M207-30-012
WARNER ELECTRIC WARNER ELECTRIC
Description
M207-30-012 WRAP SPRING CLUTCH ; 1-7/16" BORE CW 4 STOP
Clutch; Manual Activation; Straight | Finished Bore; 1-7/16" Bore; Hub Input; Hollow Bore Output; Face Mount; Clockwise Rotation; Indexing - Starting - Stopping; Static Torque 1500Lb-in; Mechanical | Spring; THE GENUINE WRAP SPRING; ACCM Series; 400 Max RPM
Part #
30324758
BDI #
844336
Details
799.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/M207-30-012/p/844336
Your Price
$ 799.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
1.816
EAN
0889208457768
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Indexing | Starting | Stopping
Number of Stop Collars
4
Torque
Static Torque 1500Lb-In
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Tradename
THE GENUINE WRAP SPRING
Product Series
ACCM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
400
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Business Machines | Packaging Equipment | Material Handling Conveyors | Ribbon Drives | Copying Machines
Inch - Metric
Inch
Other Features
Special
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
4
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-7/16" Bore; Hub Input; Hollow Bore Output; Face Mount; Clockwise Rotation; Indexing - Starting - Stopping; Static Torque 1500Lb-in; Mechanical | Spring; THE GENUINE WRAP SPRING; ACCM Series; 400 Max RPM
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh