https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzJ8aW1hZ2UvanBlZ3xhR0V4TDJnNE1DOHhNRFkzTURBd05EUXdOREkxTkM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFkVFExOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw0NGExYTk3MGRkZjM2NTM3MDhlZGMyZDA3MjFlZTNmMjMxOTYzN2ZmNjY0ZGU3NWI3ZmFkNTIwNWY5MzExZTMw
949833
Manual Clutches and Brakes
WARNER ELECTRIC
WARNER ELECTRIC
204-10-001
WARNER ELECTRIC WARNER ELECTRIC
Description
204-10-001 ; POR
Clutch; Manual Activation; Straight | Finished Bore; 3/8" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; 1 Stop Collar; Mechanical | Spring; WSC Series; 1200 Max RPM
Part #
30185135
BDI #
949833
Details
331.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/204-10-001/p/949833
Your Price
$ 331.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.454
EAN
0786582346421
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
1
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1200
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
204-10-001
Weight / LBS
0.22
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 3/8" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; 1 Stop Collar; Mechanical | Spring; WSC Series; 1200 Max RPM
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh