https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-50-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1Njl8aW1hZ2UvanBlZ3xhR1ZoTDJnM1lpOHhNRFkyT1RrME1ETXhNREEwTmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmTlRCZlJFSk1RMFpCUTBWZk16QXdlRE13TUM1cWNHY3w4YjIyNzllODQwMmQwMzdkMTU2NTQwYzVmZmEyMTU2N2JmZDVmZWNhMzE3ZDJhMDhkZGQ5M2UwNTMyNGMyZjNk
956429
Electric Clutches and Brakes
WARNER ELECTRIC
WARNER ELECTRIC
M52A062Y-W
WARNER ELECTRIC WARNER ELECTRIC
Description
M52A062Y-W UNIBRAKE ; 56 6FTLB 24VDC
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Part #
30194674
BDI #
956429
Details
1834.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M52A062Y-W/p/956429
Your Price
$ 1,834.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0786582989475
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc
Motion Type
Decelerate | Holding
Actuation/Return
Coil | Spring
Product Series
50
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 2
Mounting Frame Size
56C
Enclosure
TE
Power Off Status
Engagement
Number of Friction Discs
2
Lead Wire Position
External
Application
Packaging Machinery | Conveyors | Material Handling | Special Machinery | Paper Converting | Food Processing | Printing
Inch - Metric
Inch
Other Features
Manual Release | Coupler Brake | Torque Adjustable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh