https://www.bdiexpress.com/medias/INDTIMPBXXXX-LSE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDF8aW1hZ2UvanBlZ3xhRGxoTDJobE9TOHhNRFF4T0RZMk16VTFOVEV3TWk5SlRrUlVTVTFRUWxoWVdGaGZURk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MGU2OTUwNmEwMDUwZDcxNmI1MTk5OTE0NTVmYjM5NjZkNWFmYzNkOWYyNzA4ZjRmMWYyMDJmMmZkMDFhNDIyOA
25115606
Pillow Block Bearings
TIMKEN
TIMKEN
LSE207BRHSNQATL
TIMKEN TIMKEN
Description
LSE207BRHSNQATL SPLIT CRB HOUSED UNIT
Pillow Block Bearing; 2-7/16" Bore; 3.15" Base to Center Height; 2 Mounting Hole; Clamp Collar Mount; Split Cylindrical Roller Bearing; Relubricatable; Cast Iron; Triple Labyrinth Seal; Non-Expansion
Part #
LSE207BRHSNQATL
BDI #
25115606
Details
3099.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE207BRHSNQATL/p/25115606
Your Price
$ 3,099.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
0013992253231
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Bearing
Product Specification
2-7/16" Bore; 3.15" Base to Center Height; 2 Mounting Hole; Clamp Collar Mount; Split Cylindrical Roller Bearing; Relubricatable; Cast Iron; Triple Labyrinth Seal; Non-Expansion
Long Description
Pillow Block Bearing; 2-7/16" Bore; 3.15" Base to Center Height; 2 Mounting Hole; Clamp Collar Mount; Split Cylindrical Roller Bearing; Relubricatable; Cast Iron; Triple Labyrinth Seal; Non-Expansion