https://www.bdiexpress.com/medias/INDDODFLNGBK-F4B-SCFS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Nzl8aW1hZ2UvanBlZ3xhRE01TDJobE5TOHhNRFF5TVRjNU5EVXdORGN6TkM5SlRrUkVUMFJHVEU1SFFrdGZSalJDWDFORFJsTmZNekF3ZURNd01DNXFjR2N8N2YxNjg1OGIzMTMzMWU0MDc3YTRjODVhMGM2ZDhlMjEzMTljM2ZkNzY1OTA4ODUwZGFkYWRiYWQzYjczNGEyYQ
22800741
Flange Block Bearings
DODGE
DODGE
F4B-SCFS-50M-SHFS
DODGE DODGE
Description
F4B-SCFS-50M-SHFS FLANGED BLOCK BALL BRG
Flange Block Bearing; 4 Bolt Flange Bracket; 50MM Bore; 157.5MM Bolt Cir Dia; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Part #
137522
BDI #
22800741
Details
636.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SCFS-50M-SHFS/p/22800741
Your Price
$ 636.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.94
EAN
0781568905357
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
No
Insert Part Number
INS-SC-50M
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137522
Weight / LBS
2.1
Long Description
Flange Block Bearing; 4 Bolt Flange Bracket; 50MM Bore; 157.5MM Bolt Cir Dia; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Length Thru Bore
1.941 Inch | 49.3 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.4 Inch | 111 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh