https://www.bdiexpress.com/medias/INDDODFLNGBK-F4B-SCFS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Nzl8aW1hZ2UvanBlZ3xhRE01TDJobE5TOHhNRFF5TVRjNU5EVXdORGN6TkM5SlRrUkVUMFJHVEU1SFFrdGZSalJDWDFORFJsTmZNekF3ZURNd01DNXFjR2N8N2YxNjg1OGIzMTMzMWU0MDc3YTRjODVhMGM2ZDhlMjEzMTljM2ZkNzY1OTA4ODUwZGFkYWRiYWQzYjczNGEyYQ
22800761
Flange Block Bearings
DODGE
DODGE
F4B-SCFS-30M-SHFS
DODGE DODGE
Description
F4B-SCFS-30M-SHFS FLANGED BLOCK BALL BRG
Flange Block Bearing; 4 Bolt Flange Bracket; 30MM Bore; 114.3MM Bolt Cir Dia; 82.3MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Part #
137507
BDI #
22800761
Details
372.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SCFS-30M-SHFS/p/22800761
Your Price
$ 372.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.89
EAN
0781568905258
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
INS-SC-30M
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137507
Weight / LBS
1
Long Description
Flange Block Bearing; 4 Bolt Flange Bracket; 30MM Bore; 114.3MM Bolt Cir Dia; 82.3MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing
3.2 Inch | 82.3 Millimeter
Length Thru Bore
1.52 Inch | 38.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.5 Inch | 113.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh