125X145X13A VITON
Description
125X145X13A FPM SHAFT SEAL ; 4.921MM SHAFT DIA 145MM HOUSING BORE
Part # 12514513AV
BDI # 445083
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631867
120X150X13A VITON
Description
120X150X13A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 12015013AV
BDI # 444872
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631849
1.250X1.625X.187B VITON
Description
1.250X1.625X.187B FPM SHAFT SEAL ; 1-1/4" SHAFT DIA 1-5/8" HOUSING BORE
Part # 1.2501.625.187BV
BDI # 443850
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
630724
38X55X8ADL
Description
38X55X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 385508ADL
BDI # 449295
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628790
40X52X7ADL
Description
40X52X07ADL NBR SHAFT SEAL ; 1.575MM SHAFT DIA 52MM HOUSING BORE
Part # 405207ADL
BDI # 449526
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627601