413H25A0
Description
413H25A0 BALL CAGE CARRIAGE ; 25MM HIGH PRECISION GR A STYLE
Part # 413H25A0
BDI # 857591
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload | With Ball Cage
Overall Length - Inch:
3.138
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
CD15AAAH
Description
CD15AAAH BALL CARRIAGE ; SIZE: 15MM HIGH PRECISION GR
Part # CD15AAAH
BDI # 857187
Features
Series:
Accumini
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Overall Length - Inch:
2.283
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591
411N20A0
Description
411N20A0 PROFILE RAIL BALL CARRIAGE ; 20MM NORMAL GR CLEARANCE PRELOAD
Part # 411N20A0
BDI # 857418
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Overall Length - Inch:
2.728
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787
CD10AAAH
Description
CD10AAAH BALL CARRIAGE ; SIZE: 10MM HIGH PRECISION GR
Part # CD10AAAH
BDI # 857146
Features
Series:
Accumini
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Overall Length - Inch:
1.575
Rail Width - Millimeter:
10
Rail Width - Inch:
0.394
Features
Series:
500
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Overall Length - Inch:
5.398
Rail Width - Millimeter:
45
Rail Width - Inch:
1.772